- Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 16 mm Width
| Cage Type | Caged |
| Dynamic Load Rating | 40000 N |
| I.D. | 45 mm |
| Corner Radius [Min] | 1 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 37500 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| O.D. | 75 mm |
| Limiting Speed | 16000 rpm |
| Bearing Type | Radial |
| Weight | 0.617 LB |
| EAN or UPC | 4012801589024 |

