| Screw Size | 1.25 in |
| Base Length | 28 in |
| Base Height | 3.13 in |
| Base Width | 7.50 in |
| Overall Height | 15.56 in |
| Material | Ductile Cast Iron |
| Housing Width | 10.50 in |
| Weight | 0.0 LB |
| EAN or UPC | 4064327602800 |
| Screw Size | 1.25 in |
| Base Length | 28 in |
| Base Height | 3.13 in |
| Base Width | 7.50 in |
| Overall Height | 15.56 in |
| Material | Ductile Cast Iron |
| Housing Width | 10.50 in |
| Weight | 0.0 LB |
| EAN or UPC | 4064327602800 |