- Radial Bearing Type
- 260 mm Inner Diameter
- 480 mm Outer Diameter
- 158.8 mm Width
| Dynamic Load Rating | 2.7e+006 N |
| Static Load Rating [Max] | 4.25e+006 N |
| O.D. | 480 mm |
| Cage Type | Caged |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Weight | 291.81 LB |
| EAN or UPC | 4012801362771 |

