Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ina USA Corp.KTB20-B-PP-AS

KTB20-B-PP-AS

Linear Bearing & Housing Unit
Item #103167377
  • 20 mm Shaft Diameter
  • 60 mm Overall Width
  • 104 mm Overall Length
Ina USA Corp.KTB20-B-PP-AS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft Diameter
  • 60 mm Overall Width
  • 104 mm Overall Length
Shaft Dia. 20 mm
Overall Width 60 mm
Overall Length 104 mm
Weight 1.966 LB
EAN or UPC 4012802473094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison