- Deep Groove Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Precision Level | ABEC 1 (ISO Class Normal) |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 21920 lbf |
| Inner Ring Width | 1.3 in, 33 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 13490 lbf |
| Limiting Speed - Oil | 6800 rpm |
| Material | Bearing Steel |
| Width | 1.3 in, 33 mm |
| Element Material | Silicone Nitride Ceramic |
| Inch/Metric | Metric |
| Series | 63 |
| Internal Clearance | C3 |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Limiting Speed - Grease | 5700 rpm |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Rolling Element | Ball |
| O.D. | 5.51 in, 140 mm |
| Cage Material | Bearing Steel |
| I.D. | 2.56 in, 65 mm |
| Enclosure | Open |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 4.661 LB |
| EAN or UPC | 97741093774 |

