8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #104015899
each
features
MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7200-P Light Series bearing are available in bore sizes ranging from 10 mm to 200 mm. They are used with heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Ball Material
Steel
Locking Device
No Locking Device
Cage Material
Brass
Enclosure
Open
I.D.
4.72 in, 120 mm
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Internal Design
Universal Mounting
Preload Level
Light
Flush Ground
Yes
Precision
Standard
Rolling Element
Ball
Ring Type
Solid Inner Ring and Solid Outer Ring
O.D.
8.46 in, 215 mm
Static Load Rating
163 kN
Limiting Speed - Oil
3200 rpm
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Cylindrical
Cage
Machined Metal
Contact Angle
40 Degree
Duplex Type
Single
Bearing Type
Unmounted, Angular Contact
Precision Rating
ABEC 1
Outer Ring Width
1.57 in, 40 mm
No. in Set
Duplex Set
Element Material
Bearing Steel
Radial Internal Clearance
Normal
Inner Ring Width
1.57 in, 40 mm
Material
Bearing Steel
Seal Type
Unsealed
Static Load Rating [Max]
36600 lbf
Row Type
1
Origin
Single Row Angular Contact
No. of Bearings
1
Bearing Class
Normal / P0
Limiting Speed - Grease
2200 rpm
icNumber
7699064
Dynamic Load Rating
165 kN
Lubricant
Oil Preservative
Width
1.57 in, 40 mm
Rows of Balls
Single
Snap Ring
No Snap Ring
Bore Type
Cylindrical
Inch/Metric
Metric
No. of Rows
Single
Temperature Range [Max]
450 °F
Capacity
Standard Capacity
Seal Material
None
Series
7200P
Fillet Radius
2 mm
Weight
14.315 LB
EAN or UPC
97741017077
We're here for you
with Service Centers across the country - We have your back