MRC Bearing Service
7406PJDU
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102136368
| O.D. | 3.54 in, 90 mm |
| Static Load Rating | 29 kN |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Internal Design | Universal Mounting |
| Precision Rating | ABEC 3 |
| Dynamic Load Rating | 47.5 kN |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Width | 0.91 in, 23 mm |
| Flush Ground | Yes |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Cage Material | Brass |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Seal Material | None |
| Outer Ring Width | 0.91 in, 23 mm |
| Enclosure | Open |
| Preload Level | Light |
| Material | Bearing Steel |
| Duplex Type | Single |
| Lubricant | Oil Preservative |
| Inner Ring Width | 0.91 in, 23 mm |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Row Type | 1 |
| I.D. | 1.18 in, 30 mm |
| Snap Ring | No Snap Ring |
| Rolling Element | Ball |
| Series | 7400PJ |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Precision | Standard |
| Cage | Machined Metal |
| Locking Device | No Locking Device |
| Weight | 1.827 LB |
| EAN or UPC | 97741018364 |
