- 18.11 in Inner Diameter
- 26.77 in Outer Diameter
- 6.42 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| Inner Ring Width | 6.42 in, 163 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Rolling Element | Spherical Roller |
| Reference Speed | 560 rpm |
| Cage Type | Solid Machined |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Width | 6.42 in, 163 mm |
| Static Load Rating | 1562422.154 lbf, 6950 kN |
| O.D. | 26.77 in, 680 mm |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| I.D. | 18.11 in, 460 mm |
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| No. of Rows | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Enclosure | Unsealed |
| Outer Ring Width | 6.42 in, 163 mm |
| Tolerance | Normal (PN) |
| Row Type | 2 |
| Limiting Speed | 950 rpm |
| Weight | 511.913 LB |
| EAN or UPC | 7316577119148 |

