- 9.45 in Inner Diameter
- 15.75 in Outer Diameter
- 5.04 in Width
- Bearing Steel Cage Material
| Inner Ring Width | 5.04 in, 128 mm |
| Outer Ring Width | 5.04 in, 128 mm |
| O.D. | 15.75 in, 400 mm |
| Relubrication Feature | With |
| I.D. | 9.45 in, 240 mm |
| Material | Bearing Steel |
| Limiting Speed | 1600 rpm |
| Radial Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Tolerance | Special |
| Row Type | 2 |
| Reference Speed | 1200 rpm |
| No. of Rows | 2 |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Width | 5.04 in, 128 mm |
| Rolling Element | Spherical Roller |
| Static Load Rating | 719388.618 lbf, 3200 kN |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Bore Type | Tapered 1:12 |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Weight | 147.269 LB |
| EAN or UPC | 7316570461589 |

