- 11.02 in Inner Diameter
- 18.11 in Outer Diameter
- 5.75 in Width
- Bearing Steel Cage Material
| O.D. | 18.11 in, 460 mm |
| Reference Speed | 1000 rpm |
| I.D. | 11.02 in, 280 mm |
| Inside Dia. | 280 mm |
| Width | 5.75 in, 146 mm |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Outer Ring Width | 5.75 in, 146 mm |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Inner Ring Width | 5.75 in, 146 mm |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| Limiting Speed | 1300 rpm |
| Row Type | 2 |
| Static Load Rating | 955438.008 lbf, 4250 kN |
| Rolling Element | Spherical Roller |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance | Group N |
| No. of Rows | 2 |
| Outside Dia. | 460 mm |
| Relubrication Feature | With |
| Tolerance | Normal (PN) |
| Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Weight | 216.56 LB |
| EAN or UPC | 7316571063706 |

