- Radial Bearing Type
- Round Bore Type
- 280 mm Inside Diameter
- 420 mm Outside Diameter
- 140 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Inch/Metric | Metric |
| Limiting Speed | 1400 rpm |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 2 |
| Material | Steel |
| Bore Type | Round Bore |
| Static Load Rating | 854273.983 lbf, 3800 kN |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Width | 5.512 in, 140 mm |
| Tolerance | Normal (PN) |
| O.D. | 420 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| I.D. | 280 mm |
| Reference Speed | 950 rpm |
| Radial Internal Clearance | C3 |
| Relubrication Feature | With |
| Weight | 158.953 LB |
| EAN or UPC | 7316577650511 |

