- 5.91 in Inner Diameter
- 9.84 in Outer Diameter
- 3.94 in Width
- Bearing Steel Cage Material
| Rows of Balls | Multi |
| Static Load Rating | 343957.683 lbf, 1530 kN |
| Material | Bearing Steel |
| Width | 3.94 in, 100 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:30 |
| O.D. | 9.84 in, 250 mm |
| Radial Internal Clearance | C2L |
| I.D. | 5.91 in, 150 mm |
| Bearing Type | Radial |
| Outer Ring Width | 3.94 in, 100 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C2L |
| Cage Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Inner Ring Width | 3.94 in, 100 mm |
| Rolling Element | Spherical Roller |
| Tolerance | Normal (PN) |
| No. of Rows | 2 |
| Relubrication Feature | With |
| Reference Speed | 1400 rpm |
| Limiting Speed | 2000 rpm |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Weight | 19.2 KG |
| EAN or UPC | 7316577650528 |

