- Radial Shaft Seal
- 280.009 mm Shaft Diameter
- 310.362 mm Housing Bore Diameter
- 16.002 mm Width
description
- HDS7 seals are designed for open housings in grease lubricated heavy industrial applications. These seals are self-retaining and feature a metal case and an optimized non-spring-loaded sealing lip, designed to pump contaminants away aggressively. They perform exceptionally well for dust exclusion in large-size machinery, for water and scale exclusion in metal rolling, and for water and pulp exclusion in paper mills. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Exclude water and solid contaminants
- Customized dimensions
- No minimum order quantity
| Overall Width | 16 mm |
| Housing Bore Dia. | 310 mm |
| Inch/Metric | Metric |
| Seal Design | SKF Flex |
| Shaft Dia. | 280 mm |
| Lip Type | Non-Split |
| Construction | HDS7 |
| Lip Material | Hydrogenated Nitrile (HNBR) |
| Weight | 1.492 LB |
| EAN or UPC | 85311465090 |

