- Radial Shaft Seal
- 30 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
| Shaft Dia. | 30 mm |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Construction | HMSA10 |
| Overall Width | 10 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 47 mm |
| Seal Type | Oil or Grease |
| Seal Design | SKF Edge |
| Weight | 0.051 LB |
| EAN or UPC | 7316572543856 |

