- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
| Limiting Speed | 4000 rpm |
| Series | 322 |
| Rolling Element | Ball |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Seal on Both Sides |
| Tolerance | Class 6 (P6) |
| Basic Dynamic Load Rating | 16860.671 lbf, 75 kN |
| Duplex Type | Single |
| Ring Type | One-Piece Inner and Outer Rings |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Outer Ring Width | 1.42 in, 36 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Contact Angle | 30 Degree |
| Inch/Metric | Metric |
| Cage | Non-Metallic |
| Precision Rating | ABEC 3 |
| Lubricant | Grease |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Flush Ground | No |
| O.D. | 4.33 in, 110 mm |
| I.D. | 2.36 in, 60 mm |
| Static Load Rating | 14387.772 lbf, 64 kN |
| No. of Bearings | 1 |
| Rows of Balls | Multi |
| Bearing Class | Class 6 / P6 |
| Axial Internal Clearance | Group N |
| Type | 2-Point |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1.42 in, 36 mm |
| Bore Type | Cylindrical |
| Width | 1.44 in, 36.51 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| No. of Rows | Double |
| Cage Material | Polyamide |
| Weight | 2.822 LB |
| EAN or UPC | 7316572115015 |

