- Radial Shaft Seal
- 32 mm Shaft Diameter
- 43 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Application | Light Dirt Exclusion |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 32 mm |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Housing Bore Dia. | 43 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Construction | HMSA7 |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Weight | 0.083 LB |
| EAN or UPC | 85311192859 |

