- Radial Shaft Seal
- 360 mm Shaft Diameter
- 400 mm Housing Bore Diameter
- 17 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 400 mm |
| Shaft Dia. | 360 mm |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Overall Width | 17 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Flex |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Temp Description | w/4 Adjustable Lugs |
| Weight | 5.684 LB |
| EAN or UPC | 85311900942 |

