- 4.33 in Inner Diameter
- 7.09 in Outer Diameter
- 2.2 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Outer Ring Width | 2.2 in, 56 mm |
| Internal Clearance | Special |
| Precision Rating | ABEC 1 |
| I.D. | 4.33 in, 110 mm |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.2 in, 56 mm |
| O.D. | 7.09 in, 180 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 2.2 in, 56 mm |
| Row Type | 2 |
| Tolerance | Special |
| Cage Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Rolling Element | Spherical Roller |
| Bore Type | Tapered 1:12 |
| Relubrication Feature | With |
| Radial Internal Clearance | Special |
| Weight | 12.056 LB |
| EAN or UPC | 7316576659706 |

