- 0.5 in Shaft Diameter
- 0.875 in Housing Bore
- 0.25 in Overall Width
- Carboxylated Nitrile (XNBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Type | Single Lip |
| Overall Width | 0.25 in |
| Housing Bore Dia. | 0.875 in |
| Lip Material | Carboxylated Nitrile (XNBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Construction | CRW1 |
| Design | CRW1 |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 210 °F |
| Case Material | Steel |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Spring Material | Carbon Steel |
| Solid | Yes |
| Shaft Dia. | 0.5 in |
| Case Design | Metal Case |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Weight | 0.062 LB |
| EAN or UPC | 85311156165 |

