- 1.375 in Shaft Diameter
- 2.715 in Housing Bore
- 0.315 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
| Housing Bore Dia. | 2.715 in |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.315 in |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Shaft Dia. | 1.375 in |
| Lip Type | Dual Lip |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Design | CRWA1 |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Case Material | Steel |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Solid | Yes |
| Construction | CRWA1 |
| Spring Material | Carbon Steel |
| Spring Type | Garter |
| Weight | 0.186 LB |
| EAN or UPC | 85311450973 |

