- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. Type | Cylindrical |
| Row Type | 1 |
| O.D. | 1.26 in, 32 mm |
| Bearing Type | Deep Groove |
| Cage Material | Non-Metallic |
| Cage | Non-Metallic |
| Lubricant | Grease |
| Width | 0.394 in, 10 mm |
| I.D. | 0.472 in, 12 mm |
| Seal Material | Tinplate |
| Inner Ring Width | 0.39 in, 10 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Static Load Rating | 0.697 lbf |
| Outer Ring Width | 0.39 in, 10 mm |
| Basic Dynamic Load Rating | 1.637 lbf, 0.01 kN |
| Bore Type | Cylindrical |
| Reference Speed | 50000 rpm |
| Rolling Element | Ball |
| Seal Type | Non-Contact |
| Series | 62 |
| Limiting Speed | 32000 rpm |
| Internal Clearance | CN |
| Relubrication Feature | Without |
| Enclosure | Shield on One Side |
| Radial Internal Clearance | CN |
| Precision Rating | ABEC 3 |
| Bearing Material Coating | Bearing Steel |
| No. of Rows | 1 |
| Type | Deep Groove |
| ISO Tolerance | Class 5 / P5 |
| Bearing Class | Class 6 / P6 |
| Material | Bearing Steel |
| Filling Slot | Without |
| Weight | 0.085 LB |
| EAN or UPC | 7316570702446 |

