- Deep Groove Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Special Features | Special Spec for High Temperature Applications (VA208) |
| Outer Ring Width | 0.98 in, 25 mm |
| Relubrication Feature | Without |
| Bearing Type | Deep Groove |
| Width | 0.98 in, 25 mm |
| I.D. | 2.95 in, 75 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel With Phosphate Coating |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Row Type | 1 |
| Internal Clearance | Special |
| Rolling Element | Ball |
| Finish | Phosphate |
| O.D. | 5.12 in, 130 mm |
| Cage Material | Graphite |
| Static Load Rating | 11015.638 lbf, 49 kN |
| Inner Ring Width | 0.98 in, 25 mm |
| Filling Slot | Without |
| Lubricant | Graphite |
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| Limiting Speed | 40 rpm |
| No. of Rows | 1 |
| Enclosure | Shield on Both Sides |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Series | 62 |
| Radial Internal Clearance | C5 |
| Weight | 2.745 LB |
| EAN or UPC | 7316570716276 |

