- Radial Bearing Type
- Round Bore Type
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 36 mm Width
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Material | Steel |
| Series | CARB |
| I.D. | 85 mm |
| Tolerance | Class 6 (P6) |
| Inside Dia. | 85 mm |
| Bore Type | Round Bore |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Outside Dia. | 150 mm |
| Weight | 5.867 LB |
| EAN or UPC | 7316570637830 |

