- Radial Bearing Type
- 300 mm Inside Diameter
- 460 mm Outside Diameter
- 160 mm Width
| Rows of Balls | 1 |
| I.D. | 300 mm |
| O.D. | 460 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Weight | 220.462 LB |
| EAN or UPC | 7316571722726 |
| Rows of Balls | 1 |
| I.D. | 300 mm |
| O.D. | 460 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Weight | 220.462 LB |
| EAN or UPC | 7316571722726 |