- H30 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Shaft Dia. | 4.9375 in |
| Series | H30 |
| Oil Hole | w/o Oil Hole |
| Weight | 6.927 LB |
| EAN or UPC | 7316570603460 |

