- H30 Series Adapter Sleeve
- 200 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
| Shaft Dia. | 200 mm |
| Oil Hole | w/Oil Hole |
| Series | H30 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Weight | 20.503 LB |
| EAN or UPC | 7316570787931 |

