features
- Two-piece, cast iron housing
- Two-bolt base
- Self-aligning 1300 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 11 in |
| Housing Height | 6 19/32 in |
| Locking Device | Locknut Locking |
| Base Length | 13 in |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Misalignment Range | ±1 1/2° |
| Base Height | 1 1/4 in |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 10 5/16 in |
| Series | SAF1300 Series |
| Temperature Range [Max] | 248 °F |
| Bolt Holes | 2 |
| End Type | Open End |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Labyrinth Seals |
| Mounted Unit Duty | Medium-Duty |
| Base Width | 3 1/2 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 65 mm |
| Weight | 35.12 LB |
| EAN or UPC | 7316576667978 |

