- Pillow Block
- 30 mm Shaft Diameter
| Shaft Dia. | 30 mm |
| I.D. | 30 mm |
| Inch/Metric | Metric Bore |
| Housing Material | Composite |
| Type | Bearing Unit |
| Sealing | 2-Plain Flingers |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Seal Type | Contact Seals |
| O.D. | 159 mm |
| Bore Type | Round Bore |
| Weight | 1.192 LB |
| EAN or UPC | 7316570528237 |

