features
- Cast iron housing
- Two-bolt base
- Self-aligning
| Locking Device | Collar Mounted |
| Center of Bearing to Back of Inner Ring | 1 in |
| Bolt Hole Spacing Range [Min] | 5 3/16 in |
| Bolt Hole Spacing | 5 1/2 in |
| Misalignment Range | ±1 1/2° |
| Bolt Holes | 2 |
| Bearing Design | Expansion |
| Length Through Bore | 2.875 in |
| Series | SYR Series |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 17300 lbf |
| Bolt Hole Spacing Range [Max] | 5 13/16 in |
| Base Width | 2 1/16 in |
| Pillow Block Type | Thru-Bolt |
| RPM [Max] | 2650 rpm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Overall Width | 2 15/16 in |
| Housing Construction | 1 Piece |
| Base Height | 1 5/16 in |
| Housing Height | 4 1/4 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 1.75 in |
| End Type | Open End |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Labyrinth Seals |
| Base Length | 7 3/8 in |
| Weight | 8.267 LB |
| EAN or UPC | 7316577025562 |

