| Sheave Construction | Web |
| Bore Type | DST Bushed |
| Material | Cast Iron |
| Face Width | 3 1/4 |
| Length Through Bore | 1.813 in |
| O.D. | 5.15 in |
| Series | A-B DST Sheaves |
| No. of Grooves | 4 |
| Weight | 8.4 LB |
| EAN or UPC | 806372101037 |
| Sheave Construction | Web |
| Bore Type | DST Bushed |
| Material | Cast Iron |
| Face Width | 3 1/4 |
| Length Through Bore | 1.813 in |
| O.D. | 5.15 in |
| Series | A-B DST Sheaves |
| No. of Grooves | 4 |
| Weight | 8.4 LB |
| EAN or UPC | 806372101037 |