- 3.63 V Battery Voltage
- Handheld
- 615 lm Maximum Lumens
- 4.5 h Run Time
- Rechargeable
description
- The Strion HPL is a compact, long-range, handheld flashlight that produces a wide, 615 lumen beam pattern with superior down-range performance. Its bright, far-reaching beam (400 meters) can illuminate a dark alley or aid in inspections at a distance, making it a useful tool for law enforcement, security, industrial and construction professionals. Compact 7 inch design and grooved grip fits comfortably in your hand or glove.
- Ultra compact & powerful, the Strion HPL rechargeable flashlight offers 3 microprocessor controlled variable intensity modes, strobe mode and the latest in high power LED technology. The combination of rechargeable batteries and the high power LED results in one of the lowest operating costs of any flashlight made.
features
- 615 lumens and 400 meter beam (high)
- Ideal for searching a dark alley or inspecting something from afar
- Compact 7" design with grooved barrel for a sure grip, even with gloves
- Durable aluminum construction and IPX4 water resistant
- High/Med/Low/Strobe modes
- Clamp style charger holder that prevents overcharging
- Lithium ion battery is rechargeable up to 1000 times
- Meets applicable European Community directives.
- CEC Compliant
| Battery Included | Yes |
| No. of Batteries | 1 |
| Color | Black |
| Rechargeable | Yes |
| Battery Type | Lithium Ion |
| Run Time | 4.5 h |
| Max. Lumens | 615 lm |
| Type | Handheld |
| Weight | 0.443 LB |
| EAN or UPC | 80926745018 |

