- 2.1875" Shaft, 2.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Shaft Dia. | 2.1875 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Height | 4 29/32 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Base Height | 3/4 in |
| Bolt Hole Length | 1 5/32 in |
| Base Width | 2 5/16 in |
| Dynamic Load Rating | 10800 lbf |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 6400 lbf |
| Bearing Insert | G1203KRRB TDCF |
| Bolt Hole Width | 23/32 in |
| Collar O.D. | 3 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Length | 8 3/4 in |
| Outer Ring Size | 211 |
| Bearing Design | Non-Expansion |
| Bolt | 5/8 in |
| Seal Type | Contact Seals |
| Series | RAK Series |
| Inch/Metric | Inch Bore |
| Length Through Bore | 2.1875 in |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Hole Spacing | 6 15/16 in |
| Overall Width | 2 7/8 in |
| Weight | 8.06 LB |
| EAN or UPC | 87796156791 |

