- 2.4375" Shaft, 3" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir RAKH pillow blocks are similar in design to other series pillow blocks but have slightly different dimensions to allow interchangeability with certain competitive designs. They may be used independently or in conjunction with RAKHL expansion units. Used in this capacity, the RAKH pillow blocks provide fixed shaft location while the RAKHL and expansion units allows for axial movement. The maximum operating temperature for the RAKH units is 250 °F (121 °C). Units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 1/4 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bearing Insert | G1207KRRB |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Shaft Dia. | 2.4375 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 13/16 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch Bore |
| Collar No. | S1207K |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 8 in |
| Base Length | 11 1/4 in |
| End Type | Open End |
| Bolt Hole Length | 1 5/8 in |
| Base Height | 1 1/16 in |
| Weight | 19.5 LB |
| EAN or UPC | 87796061590 |
| NSN Number | 3130-00-108-0617 |

