- 1.1875" Shaft, 1.875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RAKHL pillow blocks are designed to allow axial shaft expansion due to elevated temperatures or other conditions causing shaft movement. These units are designed for use with the Fafnir RAKH FS-160 pillow blocks, the RAKH units providing axial shaft location and the RAKHL allowing shaft floatation. Due to limitations of the lubricant and seal material, the maximum operating temperature for the RAKHL units is 250 °F (121 °C). Units are supplied with self-locking collars. Steel "S" ring ensures axial expansion.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Collar O.D. | 1 3/4 in |
| Housing No. | A11414 |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 in |
| Housing Material | Cast Iron |
| Base Width | 2 in |
| Temperature Range [Max] | 250 °F |
| Base Length | 6 7/8 in |
| Series | RAKHL Series |
| Housing Height | 3 13/16 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 5 in |
| Length Through Bore | 1.9375 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Medium-Duty |
| Base Height | 11/16 in |
| End Type | Open End |
| Bearing Insert | 1103KRS |
| Insert Type | Steel Insert |
| Total Float | 1/8 in |
| Bolt Hole Width | 9/16 in |
| Lubrication | Relubricatable |
| Collar No. | S1103K |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Overall Width | 2 in |
| Shaft Dia. | 1.1875 in |
| Weight | 16.6 LB |
| EAN or UPC | 87796057999 |

