- Survivor™ NT Series Nickel Plated 2-Bolt Flange Unit
- 0.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Duty | Normal-Duty |
| Shaft Dia. | 0.5 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 3 7/8 in |
| Housing Width | 0.9688 in |
| Housing Height | 2 1/8 in |
| Inch/Metric | Inch |
| Series | RCJT |
| Overall Width | 1.5781 in |
| Bolt Hole Spacing | 3 in |
| Flange Thickness | 0.4063 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 3 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bolt Hole Size | 0.4219 in |
| Housing Material | Cast Iron - Nickel Plated |
| Weight | 1.394 LB |
| EAN or UPC | 87796156548 |

