- 3.9375" Shaft, 5.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Collar No. | SN315K |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Base Height | 2 9/16 in |
| Base Length | 17.313 in |
| Series | RSAO Series |
| Housing Height | 11 1/16 in |
| Locking Device | Eccentric Locking Collar |
| Insert Type | Steel Insert |
| Length Through Bore | 5.0625 in |
| Bolt Hole Length | 1 1/8 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Width | 1 3/4 in |
| Base Width | 5 1/8 in |
| Housing Material | Cast Iron |
| Bolt Size | 1 in |
| Housing Width | 10 3/4 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Overall Width | 5 1/8 in |
| Bearing Insert | GN315KRRB |
| Collar O.D. | 5 3/4 in |
| Shaft Dia. | 3.9375 in |
| Bolt Hole Spacing | 14 3/4 in |
| Housing Construction | 1 Piece |
| Weight | 89.5 LB |
| EAN or UPC | 87796062085 |

