Skip to content Skip to navigation menu
AL Series Reborable Jaw Coupling Hub

AL075X3/8HUB RSB

AL Series Reborable Jaw Coupling Hub
Item #101086424
  • AL075 Coupling Size
  • 3/8 in Bore Diameter
  • Jaw Coupling Type
  • Aluminum Material
  • 0.81 in Length Through Bore
AL Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AL075 Coupling Size
  • 3/8 in Bore Diameter
  • Jaw Coupling Type
  • Aluminum Material
  • 0.81 in Length Through Bore

features

  • Lightweight
  • Low overhung load
  • Excellent resistance to atmospheric conditions
  • Perfect for corrosive environments

includes

  • One setscrew
Weight 0.16 LB
EAN or UPC 685144106322
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison