- Insert for Size 090/095 Jaw Coupling
- Nitrile Butadiene Rubber
features
- Highly flexible
- Oil-resistant
| Coupling Size | 095, 090 |
| Color | Black |
| Insert Style | Solid |
| Material | Nitrile Butadiene Rubber |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 9000 rpm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.96 LB |
| EAN or UPC | 685144501196 |

