Skip to content Skip to navigation menu
RRS Series Reborable Jaw Coupling Hub

RRS110X1 7/16HU3/8

RRS Series Reborable Jaw Coupling Hub
Item #101086378
  • RRS110 Coupling Size
  • 1 7/16 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.68 in Length Through Bore
RRS Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RRS110 Coupling Size
  • 1 7/16 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.68 in Length Through Bore

features

  • Accommodates American and European industry standard pump/motor shaft separations
Weight 2.7 LB
EAN or UPC 685144515797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison