- 5.512 in Inside Diameter
- 8.661 in Outside Diameter
- Single Row
- 2.5 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Inner Ring Width | 2.5 in, 63.5 mm |
| Outer Diameter Type | Cylindrical |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Outer Ring Width | 2.5 in, 63.5 mm |
| Inch/Metric | Metric |
| O.D.Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Overall Width | 2.5 in, 63.5 mm |
| Roller Material | Steel |
| Rolling Element Material | Steel |
| Component | Assembly |
| Cage Material | Brass |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| I.D. | 5.512 in, 140 mm |
| Rolling Element | Cylindrical |
| Cage Type | Machined Window |
| Internal Clearance | R3 |
| O.D. | 8.661 in, 220 mm |
| Bearing Type | Unmounted Roller Bearing |
| Relubricatable | No |
| Closure Type | Open |
| Weight | 20.55 LB |
| EAN or UPC | 87796020917 |

