- 15 in Inside Diameter
- 22.5 in Outside Diameter
- Single Row
- 4.5 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Design | Removable Outer Ring – Straight |
| Fillet Radius | 0.2 in |
| Housing Shoulder Diameter | 21.12 in |
| Overall Width | 4.5 in, 114.3 mm |
| Outer Ring Width | 4.5 in, 114.3 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Housing Fillet Radius [Max] | 0.25 in, 6.4 mm |
| Limiting Speed - Grease | 315 rpm |
| O.D.Type | Cylindrical |
| Bore Type | Cylindrical |
| Closure Type | Open |
| O.D. | 22.5 in, 571.5 mm |
| Enclosure | Open |
| Bearing Material | Steel |
| Relubricatable | No |
| Inner Ring Width | 4.5 in, 114.3 mm |
| Bearing Type | Unmounted Roller Bearing |
| Shaft Fillet Radius [Max] | 0.02 in, 5.1 mm |
| Inch/Metric | Imperial |
| Precision Class | ISO P0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass |
| Outer Diameter Type | Cylindrical |
| Cage Type | Machined Window |
| Origin | Cylindrical Radial |
| Component | Assembly |
| Rolling Element Material | Steel |
| Internal Clearance | R2 |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 630 rpm |
| Rolling Element | Cylindrical |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| End Type | Open End |
| Roller Material | Steel |
| I.D. | 15 in, 381 mm |
| Precision Ground | Yes |
| Weight | 244.61 LB |
| EAN or UPC | 87796020504 |

