- 7.087 in Inside Diameter
- 11.024 in Outside Diameter
- Single Row
- 3.25 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Long service life
- Supports heavy radial loads
- Enhanced operational reliability
| I.D. | 7.087 in, 180 mm |
| Capacity | High Capacity |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Bearing Type | Unmounted Roller Bearing |
| Fillet Radius | 0.1 in |
| Bearing Design | Removable Inner Ring – Straight |
| Rolling Element Material | Steel |
| Roller Material | Steel |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Origin | Cylindrical Radial |
| Inner Ring Width | 3.25 in, 82.55 mm |
| Bore Type | Cylindrical |
| O.D. | 11.024 in, 280 mm |
| Outer Ring Width | 3.25 in, 82.55 mm |
| Housing Shoulder Diameter | 10.31 in |
| Bearing Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Radial Internal Clearance | R3 |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Limiting Speed - Oil | 1300 rpm |
| Precision Ground | Yes |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Rolling Element | Cylindrical |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| O.D.Type | Cylindrical |
| Limiting Speed - Grease | 650 rpm |
| Enclosure | Open |
| End Type | Open End |
| Overall Width | 3.25 in, 82.55 mm |
| Component | Assembly |
| Internal Clearance | R3 |
| No. of Rows | 1 |
| Relubricatable | No |
| Cage Type | Machined Window |
| Outer Diameter Type | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Weight | 44.79 LB |
| EAN or UPC | 87796021358 |

