- 7.48 in Inside Diameter
- 13.385 in Outside Diameter
- C4 Internal Clearance
- Steel
- 4.724 in Overall Width
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| O.D. | 13.385 in, 339.987 mm |
| No. of Rows | 2 |
| Cage Material | Brass |
| Overall Width | 4.724 in, 120 mm |
| Inch/Metric | Metric |
| Relubricatable | No |
| I.D. | 7.48 in, 190 mm |
| Bore Type | Tapered |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Inner Ring Width | 4.724 in, 120 mm |
| Closure Type | Open |
| Bearing Material | Steel |
| Internal Clearance | C4 |
| Outer Ring Width | 4.724 in, 120 mm |
| Cage Type | Machined Finger |
| Weight | 0.0 LB |
| EAN or UPC | 87796364448 |

