- 15.748 in Inside Diameter
- 28.347 in Outside Diameter
- C3 Internal Clearance
- Steel
- 10.079 in Overall Width
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| Relubricatable | No |
| Bore Type | Tapered |
| Internal Clearance | C3 |
| Closure Type | Open |
| Cage Material | Brass |
| I.D. | 15.748 in, 400 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 10.079 in, 256 mm |
| Inner Ring Width | 10.079 in, 256 mm |
| Cage Type | Machined Finger |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| No. of Rows | 2 |
| Overall Width | 10.079 in, 256 mm |
| O.D. | 28.347 in, 720 mm |
| Precision Class | ISO P0 |
| Weight | 976.15 LB |
| EAN or UPC | 87796141537 |

