- 42600 Series Single Cone
- 3 1/16" Straight Bore
- 1.2200" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.22 in |
| Enclosure | Open |
| K Factor | 1.394674 |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Material | Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| I.D. | 3 1/16 in |
| Radial Rating | 8693.7 lbf |
| O.D. | N/A |
| Cup Width | N/A |
| Series | 42600 |
| Weight | 2.083 LB |
| EAN or UPC | 53893287997 |

