Timken Co.
L814710-3
Series L814700 Single Cup; 4 5/16" OD x 0.5938" Wide; 0.060" Maximum Housing Fillet Radius; Precision Tolerance
Item #101191819
- Series L814700 Single Cup
- 4 5/16" OD x 0.5938" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. Type | Straight |
| Tolerance | Precision |
| Origin | Cups |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| O.D. | 4.3125 in |
| Cup Type | Single Cup |
| Series | L814700 |
| Material | Steel |
| Enclosure | N/A |
| I.D. | N/A |
| Cup Width | 0.5938 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.496 LB |
| EAN or UPC | 53893696010 |
