- AC Motor
- Hostile Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
applications
- For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
- Class F insulation, class B rise at full load on 60 Hz sine wave power
- Cast iron frame (140 - rolled steel), cast iron end brackets
- Stainless steel nameplate (with "CE" mark) and zinc plated hardware
- Same size bearings (180-400 frames)
- Shaft slinger on pulley end for IP54 protection
- Dual voltage 230/460 volts (1 to 100 hp)
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
- Double-shielded bearings 140-360, open on 400-440
- 1.15 service factor @ 60 Hz
- Steel fan cover and conduit box
- Field convertible to F2 mounting 180 frame and larger
- Condensation drains with plastic plugs
- Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
| Open End Bearing | 6311-2Z-J/C3 |
| Poles | 4 |
| Frame | 326TS |
| Full Load Efficiency | 94.5 % |
| Full Load Amps | 112/56 |
| Mounting | Horizontal - Footed |
| Efficiency Group | Premium Efficient |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Voltage Rating | 230/460, 230/460 & 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Drive End Bearing | 6311-2Z-J/C3 |
| Phase | Three Phase |
| Hz | 60/50 Hz, 50/60 Hz |
| Full Load rpm | 1470 rpm, 1780 rpm |
| Insulation | F |
| RPM | 1800 rpm |
| Motor Application | Hostile Duty |
| C Dimension | 29.1 |
| Weight | 590.0 LB |
| EAN or UPC | 786382093532 |
-
NEMA Premium -
![]()



