- AC Motor
- Pump Motor Application
- 300 hp
- 1800 rpm
- Three Phase
| C Dimension | 55 |
| HP | 300 |
| Enclosure Designation | WPI - Weather Protected I |
| Full Load Efficiency | 95.8 % |
| Frame Material | Cast Iron |
| Manufacturer Part No. | HO300S2SLHX |
| Full Load rpm | 1780 rpm, 1785 rpm |
| Voltage Rating | 460 |
| Drive End Bearing | 6311-2Z-J/C3 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Design | B |
| Open End Bearing | 6211-2Z-J/C3 |
| Full Load Amps | 340 |
| Mounting | Vertical |
| Poles | 4 |
| Insulation | F |
| Service Factor | 1.15 |
| Motor Application | Pump Motor, High Thrust |
| Frame | 447, 447TPA |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure | WPI |
| Weight | 2200.0 LB |
| EAN or UPC | 786382108014 |

