U.S. Motors
UJ25P2DM
25 HP, 1770 AND 1460 RPM, UJ25P2DM, 208-230/460 AND 190/380 V, 60 AND 50 HZ, 284JM
Item #112936295
- AC Motor
- Pump Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Insulation | F |
| Enclosure | TEFC |
| Full Load rpm | 1460 rpm, 1770 rpm |
| Frame | 284JM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 65-59/29.3 |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | Pump Motor |
| Poles | 4 |
| Weight | 280.0 LB |
| EAN or UPC | 786382114190 |
