Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-101951

JT9-101951

JET S90 SERIES 5 TON HAND CHAIN HOISTS - STANDARD LIFTS - S90-500-15, 5 Ton 15' Lift
Item #111948433
  • JET S90 SERIES 5 TON HAND CHAIN HOISTS - STANDARD LIFTS - S90-500-15, 5 Ton 15' Lift
Jet Equipment & ToolsJT9-101951
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET S90 SERIES 5 TON HAND CHAIN HOISTS - STANDARD LIFTS - S90-500-15, 5 Ton 15' Lift

description

  • JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from ½ ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist.

features

  • Safety
  • The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Durability
  • Grade 80 black oxide coated load chain for added durability
  • Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
  • NEW! Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • Needle bearings support the load sheave to increase efficiency and promote smooth operation
  • Impact resistant all steel construction for added durability and protection
  • The smaller body and lightweight design are ideal for confined areas and low headroom applications
Weight 140.0 LB
EAN or UPC 731325219005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison